• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIA28449K SANITISATION STATION ARROW RIGHT 300X400MMSAV

CALEDONIA28449K SANITISATION STATION ARROW RIGHT 300X400MMSAV

Sanitisation station arrow

See technical information

References

Caledonia Signs:28449K
Rubix:219A3337
brand logo
brand logo

Product details : CALEDONIA28449K SANITISATION STATION ARROW RIGHT 300X400MMSAV


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 31606F FIRE EXIT KEEP CLEAR (200X200MM) PHOTOESCENT RIGIDSPARTEX 14003M DANGER 415 VOLTS (600X200MM) 1: RIGID PLASTICSPARTEX 81408E FIRE ACTION AUTO DIAL WITH LIFT (200X150MM) QUICK-FIXBEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW FMC/XSPARTEX 22082V FIRE EXIT - RIGHT HTM (300X150MM)S/A VINYLSPARTEX 58648 GREEN/WHITE PHOTOLUMINESCENT TAPE 10MX80MMSPARTEX 42014G EXIT - DOWN AND RIGHT(300X100MM)PHOTOESCENT S/A VINYLSPARTEX 41420H FIRE ACTION EEC (MANUAL WITHOUT LIFT) (300X250MM) PHOTSPARTEX 57098 LETS CHANGE THE WAY WE THINK AND ACT ABOUT MENTAL HEALSPARTEX 16007H DRINKING WATER (300X250MM) 1: RIGID PLASTICSPARTEX 32064G EXIT FOR EMERGENCY USE ONLY(300X100MM)PHOTOESCENT RGDSPARTEX 83212E ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (200X150MSPARTEX 26031H EMERGENCY OIL SPILL KIT (300X250MM)S/A VINYLSPARTEX 25611G RAW MEATS ONLY (300X100MM) 2: SELF ADHESIVE VINYLSPARTEX 25237E WEAR MASKS (200X150MM) 2: SELF ADHESIVE VINYL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap