SPARTEX 14561G DANGER HOT WORKS AREA APPROVED PPE MUST BE WORN (300X1
Spartex Hot Works Signs
See technical informationReferences
Spartex:UK-14561G
Rubix:225A3300
Manufacturer :14561G
Product details : SPARTEX 14561G DANGER HOT WORKS AREA APPROVED PPE MUST BE WORN (300X1
Multi-message signs provide multiple safety messages on one sign. This sign warns of the hazard and mandatory/prohibition action to be taken.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 100 mm |
|---|---|
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days

