Saw
Filter Options
Categories
pneumatic sabre saw (4)
pneumatic shears (2)
pneumatic jigsaw (1)
Brand
bahco
(1)
clarke power products
(1)
cp (chicago pneumatic)
(1)
facom
(1)
ingersoll rand
(3)
7 Product(s) with 7 variant(s):
INGERSOLL RAND 529 RECIPROCATING BODY SAW
- ingersoll rand:529
- rubix:2520513
- manufacturer :47125885
- Usually arrives within 14 working days
- Travel:10 mm
- Weight:0.7 kg
- Air consumption:31 l/min
£ 197.05 excl. VAT
/ Each
INGERSOLL RAND 4429 RECIPROCATING SAW
- ingersoll rand:4429
- rubix:086054
- manufacturer :01371822
- Usually arrives within 14 working days
- Travel:10 mm
- Weight:0.74 kg
- Air consumption:113 l/min
£ 208.42 excl. VAT
/ Each
BAHCO BP110 AIR CUT OFF TOOL 3IN
- bahco:BP110
- rubix:80377572
- ean:7314150135011
- Delivery usually within ( 14 ) days
- Weight:0.9 kg
£ 239.51 excl. VAT
/ Each
FACOM AIR SAW V.775F
- facom:V.775F
- rubix:80046077
- ean:3148517887824
- Delivery usually within ( 14 ) days
- Travel:880 mm
- Weight:0.96 kg
- Air consumption:32 l/min
£ 263.22 excl. VAT
/ Each
CLARKE 3110426 HIGH SPEED SABRE SAW CAT32B
- clarke power products:3110426
- rubix:080673
- Usually arrives within 14 working days
- Travel:13 mm
- Weight:0.5 kg
£ 86.55 excl. VAT
/ Each
CP HEAVY DUTY SHEAR CP785S
- cp (chicago pneumatic):CP785S
- rubix:118A4576
- manufacturer :T023200
- Usually arrives within 14 working days
- Cutting capacity:1.1 mm
- Weight:0.86 kg
- Air consumption:438.76 l/min
£ 356.15 excl. VAT
/ Each
INGERSOLL RAND 7802SA AIR SHEAR
- ingersoll rand:7802SA
- rubix:2520508
- manufacturer :80113681
- Usually arrives within 14 working days
- Weight:1.31 kg
£ 365.68 excl. VAT
/ Each










