References
Festo:SBN-50/63
Rubix:117A8469
Manufacturer :539926
EAN:4052568090197

Documents
Product details : FESTO 539926 SWIVEL MOUNTING SBN-50/63
Swivel Mounting SBN-50/63 Suitable for DSNU/ESNU round cylinder, Mounting to bearing cap or end cap is permissible Size=(* 50, * 63), Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=670 g, Material information, securing ring=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x68x90 mm |
|---|---|
| Logistic Weight | 658 g |
| Type | swivel mounting |
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
£ 34.41 excl. VAT
/ Each
£ 41.29 incl. VAT
- Delivery usually within ( 2 ) days