References
Festo:EAML-80-6-80
Rubix:390A9714
Manufacturer :1209006
EAN:4052568105228

Documents
Product details : FESTO 1209006 CENTRING RING
Centring ring EAML-80-6-80 Holder diameter 1=38 mm, Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Centring ring EAML-80-6-80 1209006
Technical specifications
Attributes
| Logistic Weight | 23,3 g |
|---|---|
| Type | centering ring eaml |
Show UNSPSC/ECL@SS
£ 51.65 excl. VAT
/ Each
£ 61.98 incl. VAT
- Delivery usually within ( 2 ) days