References
Festo:EAMF-A-62A-140A
Rubix:390A9587
Manufacturer :558022
EAN:4052568204556

Documents
Product details : FESTO 558022 MOTOR FLANGE
Motor flange EAMF-A-62A-140A Size=62, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-62A-140A 558022
Technical specifications
Attributes
| Logistic Weight | 1131,08 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 133.23 excl. VAT
/ Each
£ 159.88 incl. VAT
- Delivery usually within ( 6 ) days