3M 371T4813 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX132M


Scotch® Box Sealing Tape 371

References
3m:371TM2
rubix:80388815
manufacturer :7000095522
ean:08021684244544
brand logo
brand logo
Technical specifications
Width48 mm
Length132 m
See all Specifications

Product details : 3M 371T4813 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX132M


Keep contents secure during the shipping process with Scotch® Box Sealing Tape 371. Our tape easily conforms around edges and on rough surfaces to provide a lasting hold without tearing. It securely closes a wide variety of box and carton materials, including corrugated fibreboard. Its moisture-resistant polypropylene backing resists abrasion, chemicals and scuffing, and the rubber resin adhesive sticks quickly to variety of materials to provide a long lasting hold. The tape is also available in custom printing for security and/or branding.
Scotch® Box Sealing Tape 371 securely closes a wide variety of box and carton materials, including corrugated fiberboard. The moisture-resistant polypropylene backing resists abrasion, chemicals, and scuffing to hold strong throughout the shipping process. It easily conforms around edges and on rough surfaces to provide a lasting hold.

Strengths

Securely close a wide variety of box and carton materials, including corrugated fibreboard
Resist edge tears and splits to help keep contents secure
Conform easily round edges and on rough surfaces for a tight seal
Resists edge tears and splits to help keep contents secure

Applications

Use to securely close a wide variety of box and carton materials, including corrugated fibreboard

Technical specifications


Attributes
Width48 mm
Length132 m
ColourColourless
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
  • Usually arrives within 14 working days