TESA 4124 66M 19MM TRANSPARENT 04124-00010-00


tesa® 4124 Premium Carton Sealing Tape

References
tesa:4124 66M 19MM TRANSPARENT
rubix:269A3347
manufacturer :04124-00010-00
ean:4005800042799
brand logo
brand logo
Technical specifications
Width19 mm
Length66 m
See all Specifications

Product details : TESA 4124 66M 19MM TRANSPARENT 04124-00010-00


tesa® 4124 is a premium tape, ideal for the packaging and sealing of medium- to heavy-weight cartons. Unwinding the tape is both quiet and smooth. It is suitable for application using manual dispensers as well as automatic application with machinery. tesa® 4124 is made up of a PCV-backing and a natural rubber adhesive, giving it high tensile strength, resistance, and durability. The tape adheres excellently to a wide range of different surfaces, both polar and non-polar. The tape possesses a high tack, allowing it to display its adhesive strength immediately after application. It is possible to print on the tape, which comes in three different colors, white, havana, and transparent.

Strengths

* The carton sealing tape shows excellent performance on all kinds of cardboards and ensures a safe closure of medium- and also heavy-weight cartons.
* The tape has a high tensile strength, making it very tearproof.
* tesa® 4124 unwinds smoothly and without noise, which makes it ideal for use in hand dispensers and automatic sealing equipment.
* The process of cardboard waste recycling will be not disrupted, as confirmed by leading recycling companies and paper mills.

Applications

*tesa® 4124 is a premium sealing tape, which can be applied using either a manual dispenser or an automatic unwinding machine.*The packaging tape is used for sealing of medium- to heavy-range weight cartons.*The strong natural rubber adhesive enables an excellent hold to various surfaces.

Technical specifications


Attributes
Logistic Weight9513,49 g
Width19 mm
Length66 m
MaterialPVC film
ColourColourless
Show UNSPSC/ECL@SS
£ 2.63 excl. VAT
/ Each
£ 3.16 incl. VAT
  • Usually arrives within 14 working days