3M 13412309 7100146500 PERFORMANCE BOX SEALING TAPE 50MM X 50M BROWN
Scotch® Performance Box Sealing Tape 3444
See technical informationReferences
3M:344450BR
Rubix:262A0428
Manufacturer :7100146500
EAN:04054596582545

Product details : 3M 13412309 7100146500 PERFORMANCE BOX SEALING TAPE 50MM X 50M BROWN
Use Scotch® Performance Box Sealing Tape 3444 for carton sealing applications and as a single strip closure of lightweight boxes, repaired and miscellaneous packaging.
Our sealing tape is made from non-silicone flat-back impregnated paper, coated with a high tack, natural rubber adhesive.
Seal cartons by using Scotch® Performance Box Sealing Tape 3444. Our sealing tape is made from non-silicone flat back impregnated paper, coated with a natural rubber adhesive. It sticks to a wide variety of surfaces.
Strengths
Apply to carton sealing applications;Use as a single strip closure of lightweight boxes, repaired and miscellaneous packaging;Get non-silicone flat-back impregnated paper, coated with a high tack, natural rubber adhesive;Good alternative to plastic tapes.;Good performance in damp and cold shipping and storage environments
Applications
Use for carton sealing applications
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Colour | brown |
| Material | impregnated kraft paper with natural rubber adhesive |
| Diameter | 76 mm |
| Thickness | 0.11 mm |
| Tensile strength | 31.82 N/mm² |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Usually arrives within 14 working days