3M 7100146490 3739 TRANSPARENT SEALING TAPE 50MM X 990MTR


Scotch® High Performance Box Sealing Tape 3739

References
3m:24480-UNITE
rubix:245A4460
manufacturer :7100146490
brand logo
brand logo
Technical specifications
Width50 mm
Length990 m
See all Specifications

Product details : 3M 7100146490 3739 TRANSPARENT SEALING TAPE 50MM X 990MTR


Mainly used for single strip closure of fibreboard boxes, re-sealing and packaging of heavy weight of valuable goods. This product performs well throughout all temperatures typically encountered by packaged products in shipping and storage environments.

Strengths

Re-seal and package heavy weights of valuable goods;Use for single strip closure of fibreboard boxes;Performs well at all temperatures typically encountered by packaged products in shipping and storage environments;Quality tape for closing boxes;Resist to fissures due to brutal manipulation and absorb shocks

Applications

Medium- to heavy-weight box sealing || Single strip closure of fibreboard boxes

Technical specifications


Attributes
Width50 mm
Length990 m
MaterialPolypropylene
ColourWhite
Show UNSPSC/ECL@SS
£ 32.24 excl. VAT
/ Each
£ 38.69 incl. VAT
  • Usually arrives within 14 working days