3M SBHPY SCOTCH-BRITE HIGH PERFORM MICRO WIPES YELLOW 320MMX360MM PK5


Scotch-Brite™ High Performance Microfibre Wipes 2010 Series

References
3m:GN030104345
rubix:1259851
ean:03134375324724
brand logo
brand logo
Technical specifications
Packaging10 per Pack

Product details : 3M SBHPY SCOTCH-BRITE HIGH PERFORM MICRO WIPES YELLOW 320MMX360MM PK5


Easily remove dust, dirt, oil, and grease with Scotch-Brite™ High Performance Microfibre Wipes 2010 Series. Our high performance microfibre wipes offer highly efficient lint free cleaning on virtually any surface, even delicate ones. These wipes are streak free, and can be used with or without water, and with or without detergent. They’re also extremely durable, and can be washed at 95 °C.
Scotch-Brite™ High Performance Microfibre Wipes 2010 Series are high performance microfibre wipes which offer highly efficient, lint free cleaning on virtually any surface, even delicate ones.

Strengths

High performance microfibre wipes offering highly efficient, lint free cleaning on virtually any surface;High quality cleaning results even when used with or without water, and with or without detergent;Extremely durable;Machine washable up to 95 °C;Generous 36 mm x 36 mm size

Applications

For lint free cleaning on virtually any surface

Technical specifications


Attributes
Packaging10 per Pack
Show UNSPSC/ECL@SS
£ 21.72 excl. VAT
/ Each
£ 26.06 incl. VAT
  • Sold out