3M PREMIUM TAPE 3434 25MM X 50M


Scotch® High Performance Masking Tape 3434

References
3m:07897
rubix:80016448
manufacturer :7100037749
ean:4046719917303
brand logo
brand logo
Technical specifications
Width24 mm
Length50 m
See all Specifications

Product details : 3M PREMIUM TAPE 3434 25MM X 50M


For a wide variety of applications in auto refinishing, and high temperature and water resistance, use Scotch® High Performance Masking Tape 3434.

Our high performance blue crepe paper masking tape can be used in environments up to 110°C. It has excellent solvent and water resistance properties.

Suitable for use with both modern two pack and water-based paint products, our tape has exceptional holding power. It conforms well, and has excellent edge tear.
Use Scotch® High Performance Masking Tape 3434 for a wide variety of applications in auto refinishing. Use in environments up to 110°C and in conditions of high water resistance. Our high performance blue crepe paper masking tape has excellent solvent and water resistance properties.

Strengths

Maximum solvent and water resistance;High temperature (110C) resistance;Good conformability;Excellent edge tear;Excellent sliver resistance

Technical specifications


Attributes
Packaged dimensions (D x W x H)247x271x271 mm
Package weight6283 g
Width24 mm
Length50 m
MaterialPaper (Backing, Core)
ColourBlue
24 mm
50000 mm
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
  • Sold out