3M 895919 SCOTCH BI-DIRECTIONAL FILAMENT TAPE TRANS 19MMX50M 0.15MM


Filament Tape

References
3m:22171-UNITE
rubix:237A7747
manufacturer :7000095268
ean:04064035105440
brand logo
brand logo
Technical specifications
Width19 mm
Length50 m
See all Specifications

Product details : 3M 895919 SCOTCH BI-DIRECTIONAL FILAMENT TAPE TRANS 19MMX50M 0.15MM


Scotch® Bi-Directional Filament Tape 8959 is a tough box-sealing tape with exceptional adhesion that also resists nicks, abrasions, moisture, scuffing, and center seam splitting in both longitudinal and horizontal directions. Get exceptional adhesion properties to Fiberboard and other substrates with Scotch® Bi-Directional Filament Tape 8959. Our tough box sealing tape resists nicks, abrasions, moisture, scuffing, and centre seam splitting in both longitudinal and horizontal directions. It has extra security as a feature, due to filaments down the length and across the width, making it difficult to hand tear in any direction. It’s also the ideal strength for heavyweight packages and overseas or export packing and shipping.
Scotch® Bi-Directional Filament Tape 8959 is a tough box-sealing tape with exceptional adhesion that also resists nicks, abrasions, moisture, scuffing, and center seam splitting in both longitudinal and horizontal directions.

Strengths

•Use tape that resists nicks, abrasions, moisture, scuffing, and centre seam splitting in both directions
Stick to Fiberboard and other substrates
Get extra security due to hard to tear filaments
Aggressive adhesive sticks to fiberboard and other substrates
Able to withstand rough shipping and handling conditions

Applications

Use on Fiberboard and Other Substrates;Heavy Box Closure;Cross Web Splicing;Strapping;Sealing and Palletising

Technical specifications


Attributes
Width19 mm
Length50 m
MaterialMetallic, Plastic
ColourColourless
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
  • Usually arrives within 14 working days