3M 7100146162 BOX SEALING TAPE 371 75MM X 50M BROWN


Scotch® Performance Box Sealing Tape 3444

References
3m:1159695
rubix:262A1756
manufacturer :7100146162
ean:08000280718802
brand logo
brand logo
Technical specifications

Product details : 3M 7100146162 BOX SEALING TAPE 371 75MM X 50M BROWN


Use Scotch® Performance Box Sealing Tape 3444 for carton sealing applications and as a single strip closure of lightweight boxes, repaired and miscellaneous packaging. Our sealing tape is made from non-silicone flat-back impregnated paper, coated with a high tack, natural rubber adhesive.
Seal cartons by using Scotch® Performance Box Sealing Tape 3444. Our sealing tape is made from non-silicone flat back impregnated paper, coated with a natural rubber adhesive. It sticks to a wide variety of surfaces.

Strengths

Apply to carton sealing applications;Use as a single strip closure of lightweight boxes, repaired and miscellaneous packaging;Get non-silicone flat-back impregnated paper, coated with a high tack, natural rubber adhesive;Good alternative to plastic tapes.;Good performance in damp and cold shipping and storage environments

Applications

Use for carton sealing applications

Technical specifications


Attributes
Width75 mm
ColourOther
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
  • Usually arrives within 14 working days