Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 10000048990 POLYPROP CLEAR TAPE 48MM X 990M HOT MELT
SPARTEX 10000048990 POLYPROP CLEAR TAPE 48MM X 990M HOT MELT
Spartex Packaging Tape
References
spartex:
UK-10000048990
rubix:
224A6156
manufacturer :
10000048990
Product details
Technical specifications
Product details : SPARTEX 10000048990 POLYPROP CLEAR TAPE 48MM X 990M HOT MELT
An economy packaging tape
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.34
excl. VAT
/
Each
£
37.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 371T4813 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX132M
TESA 04120-00022-00 TAPE 50MM X 66M WHITE 4120
TESA 4124 66M 12MM WHITE 04124-00045-00
TESA 4124 66M 75MM BROWN 04124-00099-00
TESA 60404 66M 38MM GREEN 60404-00045-00
TESA 60412-00000-00 TAPE TRANSPARENT 66M X 50MM
TESA 60418 132M 50MM TRANSPARENT 60418-00000-00
3M 7000095541 BROWN SCOTCH TAPE 313 50MMX100M
TESA 60404-00000-00 PVC RED TAPE 50MM X 66M
SPARTEX 1003052566 VINYL YELLOW TAPE 25MM X 66M
TESA 4204 66M 19MM BROWN 04204-00116-00
SPARTEX 1003030966 VINYL BLUE TAPE 9MM X 66M
TESA 60418 132M 50MM WHITE 60418-00002-00
TESA 04089-00217-06 TAPE
3M 895919 SCOTCH BI-DIRECTIONAL FILAMENT TAPE TRANS 19MMX50M 0.15MM