Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1000002566 POLYPROP CLEAR TAPE 25MM X 66M ACRYLIC
SPARTEX 1000002566 POLYPROP CLEAR TAPE 25MM X 66M ACRYLIC
Spartex Packaging Tape
References
spartex:
UK-1000002566
rubix:
224A6155
manufacturer :
1000002566
Product details
Technical specifications
Product details : SPARTEX 1000002566 POLYPROP CLEAR TAPE 25MM X 66M ACRYLIC
An economy packaging tape
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.93
excl. VAT
/
Each
£
1.12
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 7100146490 3739 TRANSPARENT SEALING TAPE 50MM X 990MTR
TESA 4124 66M 12MM WHITE 04124-00045-00
3M 371T4813 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX132M
3M S5066T6 SCOTCH GENERAL PURPOSE SEALING TAPE 309BC TRANS 50MMX66M
TESA 04713-00004-00 TAPE
TESA 60404 66M 50MM YELLOW 60404-00040-00
TESA 60408 50M 75MM BROWN 60408-00001-00
TESA 04120-00022-00 TAPE 50MM X 66M WHITE 4120
TESA 04100-00228-00 TAPE
SCOTCH BOX SEALING TAPE 371 BROWN 50 MM X 66 M
SPARTEX 1000001266 POLYPROP CLEAR TAPE 12MM X 66M ACRYLIC
DYMO RHINO 12MM WHITE ON BLACK VINYL TAPE (1805435)
TESA BUFF PACKAGINGTAPE 4089BUFF66MX48MM
TESA 60404-00001-00 PVC RED TAPE 25MMX66M
TESA 04713-00000-00 TAPE