Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1002005066 LOW NOISE CLEAR TAPE 50MM X 66M ACRYLIC
SPARTEX 1002005066 LOW NOISE CLEAR TAPE 50MM X 66M ACRYLIC
Spartex Packaging Tape
References
spartex:
UK-1002005066
rubix:
224A6163
manufacturer :
1002005066
Product details
Technical specifications
Product details : SPARTEX 1002005066 LOW NOISE CLEAR TAPE 50MM X 66M ACRYLIC
Low noise tape is perfect for busy packing areas where noise levels can be a nuisance. Low noise is considerably quieter when used than polypropylene tape.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.27
excl. VAT
/
Each
£
3.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 1000007566 POLYPROP CLEAR TAPE 75MM X 66M ACRYLIC
TESA 04713-00005-00 TAPE
TESA 4024 66M 75MM BROWN 04024-00038-04
TESA 04513-00000-00 PACKING TAPE 50MX50MM BROWN
TESA 60418 132M 50MM WHITE 60418-00002-00
SPARTEX 1003020966 VINYL RED TAPE 9MM X 66M
TESA 04089-00262-06 TAPE
TESA 04195-00000-04 TAPE
SPARTEX 1003075066 VINYL BUFF TAPE 50MM X 66M SOLVENT
3M 7899 SCOTCH HIGH PERFORMANCE MASKING TAPE 3434 BLUE 48MMX50M
SPARTEX 1003007566 VINYL CLEAR TAPE 75MM X 66M SOLVENT
TESA 04089-00106-06 TAPE
SPARTEX 1003021266 VINYL RED TAPE 12MM X 66M
PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 15 MICRON
TESA 4120 66M 75MM BROWN 04120-00043-00