3M 50978 SCOTCH PREMIUM AUTO REFINISH MASKING TAPE 3030 GREEN 24MMX50M
Scotch® Premium Auto Refinish Masking Tape 3030
See technical informationSee documentsReferences
3M:N50978
Rubix:210A3561
Manufacturer :7100039717
Documents
Product details : 3M 50978 SCOTCH PREMIUM AUTO REFINISH MASKING TAPE 3030 GREEN 24MMX50M
For water based paint applications use Scotch® Premium Auto Refinish Masking Tape 3030. Our flexible and consistent green-coloured, smooth creped masking tape is specially formulated cross-linked rubber/resin adhesive and leaves a sharp, clean paint line with less build up.
Our tape is water resistant and transfers no adhesive even when exposed to moisture or ultraviolet (UV). It works in temperatures up to 100°C, stays on when applied with no lifting or edge curling and can be removed cleanly and easily.
Our tape is water resistant and transfers no adhesive even when exposed to moisture or ultraviolet (UV). It works in temperatures up to 100°C, stays on when applied with no lifting or edge curling and can be removed cleanly and easily.
Get clean paint lines and less build up with Scotch® Premium Auto Refinish Masking Tape 3030. Our green-coloured, smooth creped masking tape is a specially formulated cross-linked rubber/resin adhesive and suits a wide variety of bodyshop applications.
Strengths
Use with water based paint systems;Stick easily without lifting or curling;Remove easily and cleaning without leaving adhesive residue;Prevents bleed through
Technical specifications
Attributes
| Width | 24 mm |
|---|---|
| Length | 50 m |
| Colour | green |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- In stock: Next day delivery
