3M 501E72 HIGH TEMPERATUREINDUSTRIALMASKING TAPE BEIGE 72MMX50M
3M™ High Temperature Industrial Masking Tape 501E
See technical informationSee documentsReferences
3M:7100042982
Rubix:2536441
Manufacturer :7100042982
Documents
Product details : 3M 501E72 HIGH TEMPERATUREINDUSTRIALMASKING TAPE BEIGE 72MMX50M
For indoor and industrial use, it is able to withstand cooking up to 160 ° C for 1 hour.
3M™ High Performance Masking Tape 501E is a buff-colored crepe paper tape coated with a 150 mm thick rubber adhesive.
Strengths
High temperature tape for demanding industrial applications|| Suitable for UV-curing and bake cycles, oven-drying systems, IR or heat lamps;Excellent holding power that resists lifting or curling|| Resists high temperatures for indoor use;Excellent solvent and moisture resistance|| The most powerful paperback masking tape;Adapts perfectly to irregular surfaces|| Crepe paper backing for conformability that will maintain integrity when formed around corners;Can withstand medium temperature bake ovens up to 160 °C /1h|| Enables highly accurate paint finishes;Designed for indoor use
Applications
High-performance industrial and automotive paint masking;Suitable for infrared/UV-curing and bake cycles;Oven-drying systems, IR or heat lamps
Technical specifications
Attributes
| Width | 72 mm |
|---|---|
| Length | 50 m |
| Colour | white |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Delivery usually within ( 4 ) days


