TESA 04338-00004-01 50MX50MM GREEN TAPE


tesa® 4338 PV0

References
tesa:4338 PV1 50M 50MM GREEN
rubix:240A6886
manufacturer :04338-00004-01
ean:4063565088704
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
ColourGreen
See all Specifications

Product details : TESA 04338-00004-01 50MX50MM GREEN TAPE


tesa® 4338 is a green coloured smooth masking tape for highly demanding paint masking applications, especially in transportation sectors such as marine, train, truck and various others where high conformability and clean paint edges are required. The age resistant natural rubber adhesive has a high initial tack, provides outdoor usability for up to 14 days1, temperature resistance up to 120 °C / 248 F and clean removal. *14 day UV resistance in Central and Northern Europe.
High Performance Masking Tape Grade - up to 120 °C / 248 F

Strengths

* The green colored and smooth paper backing provides excellent visibility, high conformability and clean paint edges
* The aging resistant natural rubber adhesive has a excellent quick stick
* It provides outdoor usability for up to seven-days
* It provides temperature resistance up to 120 °C / 248 F and clean removal.

Applications

High visibility due to vivid colour Excellent handling (easy and controlled unwinding, finger friendly, and high conformability) For multiple drying cycles – up to six cycles at 120 °C/40 min Excellent adherence of paints and fillers Good initial tack for secure fixation of masks without peel-off Clean paint edges 14 day UV resistance for short outdoor storing of masked objects

Technical specifications


Attributes
Width50 mm
Length50 m
ColourGreen
Materialslightly-creped paper
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
  • In stock: Next day delivery