TESA 04316 PAPER MASKING TAPE 100C 50MX15MM CHAMOIS
Finely crêped paper masking tape for spray painting 4316
See technical informationSee documentsReferences
Tesa:4316 50M 15MM
Rubix:240A6782
Manufacturer :04316-00003-03
EAN:4042448089496

Documents
Product details : TESA 04316 PAPER MASKING TAPE 100C 50MX15MM CHAMOIS
tesa® 4316 is a finely crêped paper masking tape. The product is thin and flexible and, therefore, suitable for all general masking applications, as well as oven drying applications up to a temperature of 100 °C.
Strengths
* The product is thin and flexible and, therefore, suitable for all general masking applications, as well as oven drying applications up to a temperature of 100 °C.
Applications
The product is resistant to wet sanding. Paints and fillers ad-here well to the backing.
The material can be used on painted metal, rubber, glass and chrome parts.
Technical specifications
Attributes
| Logistic Weight | 10913,48 g |
|---|---|
| Width | 15 mm |
| Length | 50 m |
| Colour | white |
| Thickness | 0.14 mm |
| Material | slightly-creped paper |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Usually arrives within 14 working days
