References
3M:21850
Rubix:208A3910
Manufacturer :7000028860
EAN:00051138947101




Product details : 3M 21850 SCOTCH FINE LINE TAPE GRN 50MMX55M
Scotch® Fine Line Tape 218 is a high-performance film backed tape with low profile and high adhesion to achieve excellent paint lines. It can also be used for a variety of other masking and holding applications. Scotch® Fine Line Tape 218 will give an excellent colour line separation due to its thinness. It performs well for long straight lines, yet the specialty processed film backing stretches easily for smooth curves. It also provides excellent moisture and solvent resistance. This tape should not be subjected to outdoor exposure.
Strengths
•Thin tape provides excellent colour line separation
Resists lifting around corners or in depressed areas
Provides excellent colour line separation due to its thinness
Can be placed over freshly cured acrylic lacquer, enamel and polyurethane paint jobs
Resists lifting around corners or in depressed areas
Provides excellent colour line separation due to its thinness
Can be placed over freshly cured acrylic lacquer, enamel and polyurethane paint jobs
Technical specifications
Attributes
| Width | 50.8 mm |
|---|---|
| Length | 55 m |
| Colour | green |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 71.68 excl. VAT
/ Each
£ 86.02 incl. VAT
- Delivery usually within ( 39 ) days