3M 175BK5E TEMFLEX VINYL ELECTRICAL TAPE BLACK 19MMX20M


3M™ Temflex™ Vinyl Electrical Tape 175

References
3m:TEMFLEX 175 19MM X 20M BLACK
rubix:239A1099
manufacturer :7100237741
ean:04054596843899
brand logo
brand logo
Technical specifications
Width19 mm
Length20 m
ColourBlack
See all Specifications

Product details : 3M 175BK5E TEMFLEX VINYL ELECTRICAL TAPE BLACK 19MMX20M


A high-performance general-purpose vinyl insulating tape. It is designed to perform in ambient temperatures up to 90°C. The tape is conformable for cold weather application down to -10°C (IEC 60454-3-1-6/F-PVC P90). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk.
3M™ Temflex™ tape 175 is a thicker and more durable general purpose electrical tape. This tape solution offers value and reliable performance for protective jacketing, harnessing and insulating low voltage cables.

Strengths

Good adhesion and stretch.
0.18mm thicker tape for tougher general use applications
Indoor and weather protected outdoor uses in a wider temperature range between -10°C and 90°C
Provides a protective jacket for high‑voltage cable splices and repairs

Technical specifications


Attributes
Width19 mm
Length20 m
ColourBlack
Min. temperature-7 °C
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
  • Usually arrives within 14 working days