3M T8819 SCOTCH VINYL ELECTRICAL TAPE SUPER BLACK 19MMX20M
Scotch® Vinyl Electrical Tape Super 88
See technical informationSee documentsReferences
3M:7100079942
Rubix:129A4991
Manufacturer :7100079942
EAN:0051128611814
Documents
Product details : 3M T8819 SCOTCH VINYL ELECTRICAL TAPE SUPER BLACK 19MMX20M
Scotch® Vinyl Electrical Tape Super 88 is a premium grade, all-weather PVC insulating tape. This electrical tape combines elastic backing and an aggressive adhesive to provide moisture-tight electrical and mechanical protection with minimum bulk.
Get moisture-tight electrical and mechanical protection with minimum bulk when using Scotch® Super 88 Vinyl Electrical Tape. This UL, CSA and VDE approved tape combines elastic backing and an aggressive adhesive to provide moisture-tight electrical and mechanical protection with minimum bulk. It’s designed to perform continuously in ambient temperatures up to 105 °C. The tape is conformable for cold weather applications down to -18 °C. It has excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions, including UV exposure. It also offers consistent electrical strength even when wet, and inhibits corrosion of electrical conductors.
Strengths
• The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
• Premium grade, all-weather PVC insulating tape
• Provides moisture-tight electrical and mechanical protection with minimum bulk
• UL, CSA and VDE approved
• Withstands a temperature range of -18 to 105 °C
Applications
Electrical Maintenance - Insulation
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 20 m |
| Thickness | 0.261 mm |
| Colour | black |
| Material | pvc |
| Min. temperature | -18 °C |
| Max. temperature | 105 °C |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- In stock: Next day delivery
