3M ET92MC12 POLYIMIDE FILM ELECTRICAL TAPE 19MMX33M


3M™ Polyimide Film Electrical Tape 92

References
3m:N85264
rubix:242A0979
manufacturer :7100116851
brand logo
brand logo
Technical specifications
Width1905 mm
Length33 m
ColourOther
See all Specifications

Product details : 3M ET92MC12 POLYIMIDE FILM ELECTRICAL TAPE 19MMX33M


3M™ Polyimide Film Electrical Tape 92 is used as a solder masking tape in a printed circuit board assembly. The tape has a smooth and uniform thermosetting silicone adhesive coating that offers good adherence while eliminating bare spots and lumps. UL Listed and RoHS 2011/65/EU Compliant.
3M™ Film Tape 92 is 1-mil polyimide film backing with a silicone adhesive system for exceptional heat resistance. Tough and thin, it is designed for high-temperature applications.

Strengths

Highly conformable with a pressure-sensitive, acrylic adhesive;Flame-retardant and has polyamide backing;Suitable for use as wave solder masking tape in a printed circuit board assembly;Designed for anchoring leads and terminal boards;UL Listed and RoHS Compliant

Technical specifications


Attributes
Width1905 mm
Length33 m
ColourOther
Max. temperature180 °C
Show UNSPSC/ECL@SS
£ 63.85 excl. VAT
/ Each
£ 76.62 incl. VAT
  • Usually arrives within 14 working days