SPARTEX 886618 ELECTRICAL INSULATING TAPE 33M YELLOW


Electrical insulating tape

References
spartex:886618
rubix:306A9448
ean:3660338400308
brand logo
brand logo
Technical specifications
Width19 mm
Length33 m
ColourYellow
See all Specifications

Product details : SPARTEX 886618 ELECTRICAL INSULATING TAPE 33M YELLOW


Electrical self‐extinguishing soft PVC tape that uses an aggressive pressure sensitive rubber‐based adhesive system.
Can be used on very cold temperature (till -10°C)
Applications: it has been designed for use where a recognised specification or international standard is required and where environmental safety is a concern.
Primary electrical insulation / Harnessing / Protection for low and medium voltage cable splices / Colour coding

Strengths

VDE approved

Applications

Electrical instalations

Technical specifications


Attributes
Width19 mm
Length33 m
ColourYellow
Thickness130 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
  • Usually arrives within 14 working days