Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Insulating tapes
Insulating tapes
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M GREEN/YELLOW
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M GREEN/YELLOW
AT7 insulation tape
References
advance tapes:
AT7 GNYE 19MMX33M
rubix:
072337
manufacturer :
109159
Technical specifications
Width
19
mm
Length
33
m
Colour
Green
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M GREEN/YELLOW
Conforms to BS EN 60454/Type2. Insulating cables, harnessing and cable colour coding. Flame retardent, self-extinguishing, easy tear, water and UV resistant, good abrasion resistant in a wide colour range. Service temperature: 5 to +70°C.
Technical specifications
Attributes
Width
19
mm
Length
33
m
Colour
Green
Thickness
0.13
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.33
excl. VAT
/
Each
£
1.60
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
SPARTEX 886617 ELECTRICAL INSULATING TAPE 33M WHITE
SCOTCH ELECTRICIANS DUCT TAPE 2000 GREY 50 MM X 46 M
3M 165BL6E TEMFLEX VINYL ELECTRICAL TAPE BLUE 19MMX25M
TESA 53988-00002-00 SPVC ELECTRICAL TAPE BLACK 25M X 19MM
3M RESGR4 SAFETY-WALK SLIP RESIST MED TAPE GREY 102MMX18.3M
F4P (FIRST FOR PERFORMANCE) YT PVC INSULATED TAPE 19MM X 33M YELLOW (L
3M 165PR1E TEMFLEX VINYL ELECTRICAL TAPE PURPLE 15MMX10M
3M PUTTY SCOTCHFIL ELECTRICALINSULATION PUTTY 38MMX1524MM
TESA 53988-00016-00 TAPE
3M HSR-3000 HEAT SHRINK TUBING POLYOLEFIN BLACK 6.0/2.0 MM 10 M ROLL
3M 7000005986 SCOTCH RUBBER MASTIC TAPE 2228
3M 165YL6E TEMFLEX VINYL ELECTRICAL TAPE YELLOW 19MMX25M
3M 165WH1E TEMFLEX VINYL ELECTRICAL TAPE WHITE 15MMX10M
3M T7025 SCOTCH SELF-FUSING SILICONE RUBBER ELECTRICAL TAPE 25MMX9M
ADVANCE RED PVC INSULATING TAPE 12MM X 20M 105465