3M 04240 PAPER ROLL 241UZ 115MMX50M P100


3M Semi-Rigid Plastic Repair Cartridge

References
3m:4240
rubix:268630B
manufacturer :7000060319
brand logo
brand logo
Technical specifications
Width115 mm
ColourColourless
See all Specifications

Product details : 3M 04240 PAPER ROLL 241UZ 115MMX50M P100


Strengths

•Rubber Resin Adhesive Bonds Well to Polyolefin Substrates
Used for Splicing or as a Tabbing Tape to the Polyethylene Film Liner of 3M™ Acrylic Foam Tapes
Polyester Backing Provides Heat Resistance
Provides Excellent Thermal, Abrasion and Chemical Resistance while Maintaining Flexibility

Applications

Polyethylene Film Liners

Technical specifications


Attributes
Width115 mm
ColourColourless
Thickness0.11 mm
MaterialPolyester Film
Max. temperature21 °C
Show UNSPSC/ECL@SS
£ 74.00 excl. VAT
/ Each
£ 88.80 incl. VAT
  • In stock: Next day delivery