Legrand
Filter Options
Categories
maintenance & repairs (71)
fluid transmission & flow technology (2)
fasteners, adhesives & tapes (2)
tools & metrology (1)
1Brand
legrand
(76)
57 Product(s) with 76 variant(s):
LEGRAND 052284 LEGRAND 3P+N+E STRAIGHT MOBILE IP44 16A 415V
- legrand:052284
- rubix:227A6889
- ean:3245060522841
- Delivery usually within ( 35 ) days
- Voltage:415 V
- Amperage:16 A
£ 37.81 excl. VAT
/ Each
LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECOND
- legrand:044233
- rubix:226A7550
- manufacturer :044233
- ean:3245060442330
- Usually arrives within 14 working days
£ 178.42 excl. VAT
/ Each
LEGRAND 037160 10 DIN TERMINAL BLOCK 2.5MM
- legrand:037160
- rubix:232A5304
- ean:3245060371609
- Delivery usually within ( 2 ) days
- Type:terminal block
£ 1.49 excl. VAT
/ Each
LEGRAND 037164 VIKING TERM BLOCK 16MM (W)12 MM
- legrand:037164
- rubix:234A6204
- ean:3245060371647
- Delivery usually within ( 3 ) days
- Type:terminal block
£ 5.01 excl. VAT
/ Each
LEGRAND 037174 VIKING 3 EARTH TERM 16MM MT (W)12 MM
- legrand:037174
- rubix:234A6202
- ean:3245060371746
- Delivery usually within ( 3 ) days
- Type:terminal block
£ 7.99 excl. VAT
/ Each
LEGRAND 036806 HANDLE WITH KEY 2433A
- legrand:036806
- rubix:234A6206
- ean:3245060368067
- Delivery usually within ( 3 ) days
- Type:knob with key barrel
£ 16.12 excl. VAT
/ Each
LEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DC
- legrand:047022
- rubix:271A8468
- manufacturer :047022
- ean:3245060470227
- Usually arrives within 14 working days
LEGRAND 038320 CABLE MARKER U 0.5 TO 1.5MM
- legrand:038320
- rubix:253A3155
- manufacturer :038320
- ean:3245060383206
- Delivery usually within ( 3 ) days
- Type:legrand 038320 cable marker u 0.5 to 1.5mm
£ 0.02 excl. VAT
/ Each
LEGRAND 37667 STARFIX FERRULE 4.0MM2
- legrand:037667
- rubix:251A2976
- ean:3245060376673
- Delivery usually within ( 3 ) days
- Type:standard
£ 0.32 excl. VAT
/ Each
LEGRAND 37668 STARFIX FERRULE 6.0MM2
- legrand:037668
- rubix:251A2977
- manufacturer :037668
- ean:3245060376680
- Delivery usually within ( 3 ) days
- Type:legrand 37668 starfix ferrule 6.0mm2
£ 0.47 excl. VAT
/ Each
LEGRAND 39597 VIKING 3 LABEL FOR 39596
- legrand:039597
- rubix:251A2987
- manufacturer :039597
- ean:3245060395971
- Delivery usually within ( 3 ) days
- Type:label
£ 1.81 excl. VAT
/ Each
LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MM
- legrand:037162
- rubix:234A6205
- ean:3245060371623
- Delivery usually within ( 3 ) days
- Type:terminal block
£ 1.98 excl. VAT
/ Each
LEGRAND EARTH TERMINAL 4MM 037171
- legrand:037171
- rubix:131A6399
- ean:3245060371715
- Delivery usually within ( 7 ) days
- Type:terminal block
£ 4.44 excl. VAT
/ Each
LEGRAND 037172 VIKING 3 EARTH TERM 6MM MT (W)8 MM
- legrand:037172
- rubix:234A6203
- ean:3245060371722
- Delivery usually within ( 3 ) days
- Type:terminal block
£ 4.91 excl. VAT
/ Each
LEGRAND 636106 40 X 40 TRANSCAB GREY DUCTING (L)2 M X (H)40 MM X (W)40
- legrand:636106
- rubix:234A6201
- Delivery usually within ( 3 ) days
- Type:cable ducting
£ 20.51 excl. VAT
/ Each
LEGRAND 052018 16A BLUE 3 POLE PLASTIC INDUSTRIAL SOCKET 230V
- legrand:052018
- rubix:220A7540
- ean:3245060520182
- Delivery usually within ( 35 ) days
- Voltage:200 / 250 V
- Number of power outlets:1
£ 22.74 excl. VAT
/ Each
LEGRAND 730099 1G 2M EURO MODULE FRONT PLATE (H)86 MM X (W)86 MM PK10
- legrand:730099
- rubix:234A6211
- Delivery usually within ( 3 ) days
- Type:euro modules front plate
£ 42.73 excl. VAT
/ Each
LEGRAND 730091 CARRIER PLATE 1G 1 MODULE (H)86 MM X (W)86 MM PK10
- legrand:730091
- rubix:234A6210
- Delivery usually within ( 3 ) days
- Type:carrier plate
£ 43.35 excl. VAT
/ Each
LEGRAND 31913 COLSON TIES 176X9MM
- legrand:031913
- rubix:251A2972
- ean:3414971132160
- Delivery usually within ( 3 ) days
- Type:colson
- Clamping diameter:42 mm
£ 0.68 excl. VAT
/ Each
LEGRAND 37161 TERMINAL
- legrand:37161
- rubix:232A0428
- ean:3245060371616
- Delivery usually within ( 35 ) days
- Type:terminal block
£ 81.46 excl. VAT
/ Each
LEGRAND 730100 2G 4M EURO MODULE FRONT PLATE (H)86 MM X (W)146 MM PK10
- legrand:730100
- rubix:234A6212
- Delivery usually within ( 3 ) days
- Type:euro modules front plate
£ 91.95 excl. VAT
/ Each
LEGRAND 52022 CABLE MANAGEMENT 240V 16A 2P+E P PNL SKT IP44
- legrand:052022
- rubix:229A3093
- ean:3245060520229
- Delivery usually within ( 7 ) days
- Voltage:200 / 250 V
- Number of power outlets:1
£ 111.06 excl. VAT
/ Each
LEGRAND 036951 ATLANTIC 300X300X160 (H)300 MM X (W)300 MM X (D)160 MM
- legrand:036951
- rubix:234A6209
- ean:3414970696762
- Delivery usually within ( 3 ) days
- Type:cabinet
£ 142.68 excl. VAT
/ Each
LEGRAND 036957 ATLANTIC 400X400X200 (H)400 MM X (W)400 MM X (D)200 MM
- legrand:036957
- rubix:234A6207
- ean:3414970696793
- Delivery usually within ( 3 ) days
- Type:cabinet
£ 186.55 excl. VAT
/ Each
24 items of 57
























