SMC CXSM25-PS SEAL KIT


Seal Kit Guided Cylinder

References
smc:CXSM25-PS
rubix:120A5360
brand logo
brand logo
Technical specifications
TypeDual Rod Cylinder
See all Specifications

Product details : SMC CXSM25-PS SEAL KIT


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.

Strengths

Dual rod cylinder with slide bearing
Bore sizes: 6, 10, 15, 20, 25, 32
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight8 g
TypeDual Rod Cylinder
MaterialAluminium
Show UNSPSC/ECL@SS
£ 24.43 excl. VAT
/ Each
£ 29.32 incl. VAT
  • Delivery usually within ( 4 ) days