SMC MGP32-AZ-PS PACKING KIT


Seal Kit

References
smc:MGP32-AZ-PS
rubix:394A3880
manufacturer :01358909
brand logo
brand logo
Technical specifications

Product details : SMC MGP32-AZ-PS PACKING KIT


The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed.

Strengths

•Compact guide cylinder with air cushion
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
TypeSeal Kit
MaterialNBR;Urethane
Show UNSPSC/ECL@SS
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
  • Usually arrives within 14 working days