SMC CG1WN40-PS SEAL KIT


Seal Kit

References
smc:CG1WN40-PS
rubix:120A8828
brand logo
brand logo
Technical specifications

Product details : SMC CG1WN40-PS SEAL KIT


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Strengths

•Standard: single acting, single rod, spring return/extend
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight5 g
TypeSeal Kit
MaterialAluminium Alloy (Piston);Carbon Steel (Piston Rod);NBR (Piston Gasket);Stainless Steel (Snap Ring)
Show UNSPSC/ECL@SS
£ 7.51 excl. VAT
/ Each
£ 9.01 incl. VAT
  • Delivery usually within ( 30 ) days