References
SMC:CXSM32-PS
Rubix:393A8717
Manufacturer :CXSM32-PS
EAN:3618035657693

Documents
Product details : SMC CXSM32-PS SEAL KIT
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | seal kit |
Show UNSPSC/ECL@SS
£ 27.74 excl. VAT
/ Each
£ 33.29 incl. VAT
- Usually arrives within 14 working days