References
SMC:MGP63-PS
Rubix:120A5349
EAN:3618033194671

Documents
Product details : SMC MGP63-PS MAINTENANCE KIT
The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase
Strengths
Compact guide cylinder with air cushionVariety of switches with a variety of wire lead lengths
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Type | compact guide cylinder |
| Material | nbr (piston seal, rod seal, gasket) |
Show UNSPSC/ECL@SS
£ 14.62 excl. VAT
/ Each
£ 17.54 incl. VAT
- Delivery usually within ( 24 ) days