References
SMC:MHY25-PS
Rubix:120A5267
Manufacturer :MHY25-PS

Product details : SMC MHY25-PS MAINTENANCE KIT
The MHY2 is a compact 180-degree angular gripper. Its size and mass allow for small, lightweight tooling, while delivering large gripping forces via piston/cam design. The MHY2 gives you maximum installation flexibility with mounting options on 4 sides and recessed auto switch grooves on either side of the gripper. Precision reference points on body and fingers are standard.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | seal kit |
Show UNSPSC/ECL@SS
£ 8.80 excl. VAT
/ Each
£ 10.56 incl. VAT
- Delivery usually within ( 4 ) days