References
SMC:RHC40-PS
Rubix:120A8026
Manufacturer :RHC40-PS

Documents
Product details : SMC RHC40-PS SPARES KIT
High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder.Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Type | seal kit |
Show UNSPSC/ECL@SS
£ 21.66 excl. VAT
/ Each
£ 25.99 incl. VAT
- Delivery usually within ( 4 ) days