FESTO 1376425 STANDARDS-BASED CYLINDER DSBC-32-80-PPVA-N3


Standards-based cylinder DSBC

References
festo:DSBC-32-80-PPVA-N3
rubix:134A0959
manufacturer :1376425
ean:4052568016579
DSBC-32-80-PPVA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter32Ā mm
See all Specifications

Product details : FESTO 1376425 STANDARDS-BASED CYLINDER DSBC-32-80-PPVA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistics dimensions (L x W x H)220x45x45Ā mm
Logistic Weight652,56Ā g
TypeDSBC standard cylinder
Cylinder diameter32Ā mm
Cylinder stroke80Ā mm
Show UNSPSC/ECL@SS
Ā£ 124.35 excl. VAT
/ Each
Ā£ 149.22 incl. VAT
  • In stock: Next day delivery