• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Pneumatic cylinders and actuators
  6. Pneumatic standard cylinder
  7. SMC C75-40PS SEAL KIT

SMC C75-40PS SEAL KIT

Seal Kit

See technical informationSee documents

References

SMC:C75-40PS
Rubix:121A2280
Manufacturer :C75-40PS
brand logo
brand logo

Technical specifications

Cylinder stroke40 mm
See all Specifications

Documents

Product details : SMC C75-40PS SEAL KIT


Technical specifications


Attributes
Cylinder stroke40 mm
Typeseal kit
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

SMC C85F20-80-XC6B ISO 6432 CYLINDERSMC CD85F10-10-B AIR CYLINDERNORGREN M/6020/100 D/A MIDGET CYLINDERMATARA MCQI2-11-40-250M ISO15552-VDMA 24562 40 BORE 250MM STROKE MAG PSMC CD85WE20-15-A DOUBLE ROD ISO 6432 CYLINDERSMC CS1-D16 FEMALE REAR CLEVISFESTO 19270 STANDARDS-BASED CYLINDER ESNU-25-25-P-ASMC BAF-05S MOUNTING BRACKETFESTO 8165584 STANDARDS-BASED CYLINDERSMC CD85N12-125-B AIR CYLINDERSMC CD85N10-85-B AIR CYLINDERSMC CP96SDB100-120 ISO 15552 CYLINDERMATARA MCQI2-11-40-160M ISO15552-VDMA 24562 40 BORE 160MM STROKE MAG PFESTO 19210 STANDARDS-BASED CYLINDER DSNU-20-50-P-AFESTO 2159629 ISO CYLINDER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap