References
Festo:DSBC-40-500-D3-PPVA-N3
Rubix:390A8155
Manufacturer :8165584
EAN:4052568597870
Product details : FESTO 8165584 STANDARDS-BASED CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | festo 8165584 standards-based cylinder |
|---|
Show UNSPSC/ECL@SS
£ 192.52 excl. VAT
/ Each
£ 231.02 incl. VAT
- Delivery usually within ( 6 ) days
