References
SMC:MGF63-30
Rubix:265A1497
Manufacturer :MGF63-30

Technical specifications
| Type | guide table |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 30 mm |
Product details : SMC MGF63-30
MGF series guide tables are compact, narrow-profile actuators that use a wide concentric guide bushing to provide excellent resistance to eccentric loads. Mounting is possible in two directions. An integrated anti-rotation mechanism prevents the top of the table from rotating. The MGF body has T-slots on three sides (except for the side with the holes), allowing the installation of various mounts. Optional sensors can be mounted on four sides of the body.
MGF, Low Profile Guide Table
Strengths
MGF series guide tables are compact, narrow-profile actuators that use a wide concentric guide bushing to provide excellent resistance to eccentric loads. Mounting is possible in two directions. An integrated anti-rotation mechanism prevents the top of the table from rotating. The MGF body has T-slots on three sides (except for the side with the holes), allowing the installation of various mounts. Optional sensors can be mounted on four sides of the body.
Technical specifications
Attributes
| Type | guide table |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 63 |
| Series | mgf |
Show UNSPSC/ECL@SS
£ 1,021.91 excl. VAT
/ Each
£ 1,226.29 incl. VAT
- Delivery usually within ( 4 ) days