References
Aventics:R412019189
Rubix:273A9326
Manufacturer :R412019189
EAN:3666750000645


Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : AVENTICS R412019189
Strengths
•Scope of delivery: incl. centreing rings
Double-acting
with magnetic piston
Easy2Combine capable
with double piston
With integrated “High Performance” ball rail system
Double-acting
with magnetic piston
Easy2Combine capable
with double piston
With integrated “High Performance” ball rail system
Applications
Ball Rail System
Technical specifications
Attributes
| Type | mini slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 150 mm |
| Design size | 0.63 |
Show UNSPSC/ECL@SS
£ 2,036.50 excl. VAT
/ Each
£ 2,443.80 incl. VAT
- Usually arrives within 14 working days