Guided Drive
Type | Guided driving |
---|---|
Cylinder diameter | 32 mm |
Type | Guided driving |
---|---|
Cylinder diameter | 32 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 100 mm |
Max. service pressure | 10 bar |
Design size | 32 |
Usually arrives within 14 working days