References
SMC:CG1N20-PS
Rubix:121A2282
Manufacturer :CG1N20-PS
EAN:3618035774956

Product details : SMC CG1N20-PS SEAL KIT
Repair Kit for CG1 series cylinder
Strengths
Standard: single acting, single rod, spring return/extend
Bore sizes: 20, 25, 32, 40
Strokes: 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Bore sizes: 20, 25, 32, 40
Strokes: 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | round body cylinder |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 6.86 excl. VAT
/ Each
£ 8.23 incl. VAT
- Delivery usually within ( 8 ) days