References
INA:KA20-TN
Rubix:389A7078
Manufacturer :0001819350000
EAN:4054362428411

Documents
Product details : INA KA20-TN SEALING CAP
Closing cap KA..TN, plastic cap
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Outer diameter | 20.43 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ 10 pieces
£ 3.36 incl. VAT
- Delivery usually within ( 7 ) days
