References
INA:KA10-M
Rubix:389A7106
Manufacturer :0011723600000

Documents
Product details : INA KA10-M SEALING CAP
Closing cap KA..M, brass cap
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Width | 5 mm |
| Outer diameter | 10.6 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ 10 pieces
£ 5.76 incl. VAT
- Delivery usually within ( 7 ) days
