GPC CAGE-STATIC SCS02Z


Security Cage - Static - Yellow - 1400 X 700 X 880

References
gpc industries:SCS02Z
rubix:169A6993
brand logo
brand logo

Product details : GPC CAGE-STATIC SCS02Z


All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Load cap = 500kg
Overall Size
H x W x D mm = 880 x 1400 x 700

Technical specifications


Attributes
MaterialSteel
ColourYellow
Show UNSPSC/ECL@SS
£ 1,835.21 excl. VAT
/ Each
£ 2,202.25 incl. VAT
  • Delivery usually within ( 21 ) days