SMC LVM10R1-6B-1-Q 2/3 PORT SOLENOID VALVE
LVM100 series solenoid valve for AGGRESSIVE FLUIDS
See technical informationReferences
SMC:LVM10R1-6B-1-Q
Rubix:276A9507
Manufacturer :LVM10R1-6B-1-Q
EAN:3618035945257

Product details : SMC LVM10R1-6B-1-Q 2/3 PORT SOLENOID VALVE
2/3-Port Solenoid Valve for Chemical Liquids
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
lvm10 series solenoid valve for aggressive fluids
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 2 |
| Voltage | 12 V |
| Pressure range | -75 kpa/0,25 mpa |
Show UNSPSC/ECL@SS
£ 62.14 excl. VAT
/ Each
£ 74.57 incl. VAT
- Delivery usually within ( 8 ) days