BEAVERSWOOD F7 A-Z LABELS 45 X 130MM PACK OF 26
Self-Adhesive Letter Complete Pack
See technical informationSee documentsReferences
Beaverswood Supply Company:F7 Pack A - Z
Rubix:1284702

Documents
Product details : BEAVERSWOOD F7 A-Z LABELS 45 X 130MM PACK OF 26
These packs of self-adhesive numbers & letters are printed black on yellow ensuring high visibility identification. Simple to apply, they can be quickly removed and leave no residue. They are suitable for a variety of uses throughout the warehouse including labelling of shelves, racking, bins and other areas. They are also suitable for use in the office for labelling files etc.
Strengths
•8 sizes supplied in handy complete packs of numbers or letters
Clean peel - leaves no residue
Easy warehouse identification
Bin numbering
Cards of identical characters
Clean peel - leaves no residue
Easy warehouse identification
Bin numbering
Cards of identical characters
Technical specifications
Attributes
| Model | f7 |
|---|---|
| Length | 130 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 109.67 excl. VAT
/ Each
£ 131.60 incl. VAT
- Usually arrives within 14 working days








