SPARTEX 57130 CONTRACTOR PASS SIGN-IN SYTEM 108 NCR PASSES 432X280MM
Spartex Posters & Information
See technical informationReferences
Spartex:UK-57130
Rubix:225A4504
Manufacturer :57130
Product details : SPARTEX 57130 CONTRACTOR PASS SIGN-IN SYTEM 108 NCR PASSES 432X280MM
Maintain a register of authorised contractors on site for use in case of emergency or for record tracking / invoice verification.
Record the authorised Location and Type of Work to be undertaken.
9 pages of 12 passes (108 total)
Size: 412mm x 280mm
Pass size: 103mm x 84.5mm
Technical specifications
Attributes
| Length | 432 mm |
|---|---|
| Width | 280 mm |
Show UNSPSC/ECL@SS
£ 40.46 excl. VAT
/ Each
£ 48.55 incl. VAT
- Usually arrives within 14 working days

