BEAVERSWOOD F3 0-9 LABELS 14X19MM PACK OF 10
Self-Adhesive Number Complete Pack
See technical informationSee documentsReferences
Beaverswood Supply Company:F3 Pack 0 - 9
Rubix:1284693

Documents
Product details : BEAVERSWOOD F3 0-9 LABELS 14X19MM PACK OF 10
These packs of self-adhesive numbers & letters are printed black on yellow ensuring high visibility identification. Simple to apply, they can be quickly removed and leave no residue. They are suitable for a variety of uses throughout the warehouse including labelling of shelves, racking, bins and other areas. They are also suitable for use in the office for labelling files etc.
Strengths
•8 sizes supplied in handy complete packs of numbers or letters
Clean peel - leaves no residue
Easy warehouse identification
Bin numbering
Cards of identical characters
Clean peel - leaves no residue
Easy warehouse identification
Bin numbering
Cards of identical characters
Technical specifications
Attributes
| Model | f3 |
|---|---|
| Length | 19 mm |
| Width | 14 mm |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Usually arrives within 14 working days









